Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

13-pin connector 12V
13-pin connector 12V - 1
13-pin connector 12V - 2
13-pin connector 12V - 3

For detailed information, other images and documents, please select individual articles from the following table.

13-pin connector 12V

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Threaded connection with rubber seal


Offers protection against water splashes and dirt



A threaded connection is suitable for 9.0 mm to 11.5 mm diameter cables



With bayonet connector system


Marking of contacts complies with ISO 11446



Screw contacts resistant to higher pulling loads



Operating temperature: -40°C to +85°C



Current rating: max. 25 A (with 2.5 mm² wire)

Complies with ISO 11446