Includes 15 crimp contacts (12 x 1.5 mm², 3 x 2.5 mm²)
Two different rubber seals are included for hose lines up to Ø 15 mm or corrugated tube ND13 (nominal diameter)
ADR-approved, TÜV-certified, complies with ISO 12098
Fitted on towing vehicle and on trailer or semi-trailer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!