Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Würth FLK Easy fibre-reinforced

For detailed information, other images and documents, please select individual articles from the following table.

Würth FLK Easy fibre-reinforced

Würth FLK Easy fibre-reinforced is a thixotropic, permanently elastic, fibre-reinforced, cold application and cold-curing, one-component polyurethane membrane. Hardening takes place through a reaction between the moisture contained in the air and the substrate.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Advantages


  • Simple processing with brush or roller

  • Formation of a seamless and gapless membrane

  • Resistant to hydrolysis, frost and UV rays

  • High thermal resistance without softening and frost resistance between -30°C to +90°C

  • Breathable (water vapour permeable)

  • Full adhesion to the surface

  • Resistant to cleaning agents, household chemicals, oils and sea water

  • Easy to repair after mechanical damage


Consumption


2 - 3 kg/m² depending on the application. The amount is based on the practical application by applying with a brush on a smooth surface under optimum conditions. Factors such as surface porosity, temperature, humidity, application procedure and processing can increase or decrease the amount used.