Würth FLK Easy fibre-reinforced

For detailed information, other images and documents, please select individual articles from the following table.

Würth FLK Easy fibre-reinforced

Würth FLK Easy fibre-reinforced is a thixotropic, permanently elastic, fibre-reinforced, cold application and cold-curing, one-component polyurethane membrane. Hardening takes place through a reaction between the moisture contained in the air and the substrate.

See product details

Available in 2 versions
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
Advantages


  • Simple processing with brush or roller

  • Formation of a seamless and gapless membrane

  • Resistant to hydrolysis, frost and UV rays

  • High thermal resistance without softening and frost resistance between -30°C to +90°C

  • Breathable (water vapour permeable)

  • Full adhesion to the surface

  • Resistant to cleaning agents, household chemicals, oils and sea water

  • Easy to repair after mechanical damage


Consumption


2 - 3 kg/m² depending on the application. The amount is based on the practical application by applying with a brush on a smooth surface under optimum conditions. Factors such as surface porosity, temperature, humidity, application procedure and processing can increase or decrease the amount used.