Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Würth FLK Pro 250

For detailed information, other images and documents, please select individual articles from the following table.

Würth FLK Pro 250

Würth FLK PRO 250 is a UV-resistant, semi-thixotropic, highly elastic and durable, one-component, solvent-based liquid waterproof membrane based on polyurethane,
which hardens to a seamless, durable, hydrolysis-resistant
and breathable sealing membrane. It is ideal for vertical surfaces, inclines and connecting work. Würth FLK PRO 250 is based on pure, hydrophobic, elastomeric polyurethane resins with excellent mechanical, chemical and thermal properties. Hardens in reaction with moisture in the air and substrate.

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Advantages


  • Easy to apply, ready-to-use with roller, brush or spray

  • Semi-thixotropic, ideal for surfaces with a steep incline

  • Formation of a seamless and gapless, highly elastic membrane

  • Full adhesion to the surface

  • Resistant to hydrolysis, frost and UV rays

  • High thermal resistance without softening and frost resistance between -40°C to +90°C

  • Bridges cracks up to 2 mm, even at -10°C

  • Breathable (water vapour permeable)

  • Root resistant

  • Can be accessed normally

  • Certified in accordance with ETAG 005 (ETA-18/0835)

  • Corresponds to Ö-Norm (Austrian standard) B 3691 (with reinforcement)

  • Corresponds to Ö-Norm (Austrian standard) B 3692

  • Resistant to cleaning agents, household chemicals, oils and sea water

  • Easy to repair after mechanical damage

  • Also suitable as a second sealing layer in the window below the window sill


Consumption


2.4–4.1 kg/m² depending on the application.