For detailed information, other images and documents, please select individual articles from the following table.
1C liquid plastic fleece inlay for pipes
When applying Pro 1C liquid plastic on pipes, working safely and cleanly ensures quick, precise application without losing time and material through having to make additional cuts and cut off excess
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The inlay is a polyester fibre fleece (110 g/m²) with material-strengthening and crack-bridging properties
Authoritative directive: Building Regulation List A, Part 2, No. 2.52, unused roof surfaces.
A minimum layer thickness of 1.8 mm must be maintained.
For roofs with a pitch less than 2 %, a minimum layer thickness of 2.0 mm must be maintained.
An additional fleece must be applied to maintain the minimum seal height of 15 cm!
For reinforcement and checking the layer thickness when applying Pro 1C liquid plastic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!