Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

One-part foam PUR 65
One-part foam PUR 65 - 1
One-part foam PUR 65 - 2
One-part foam PUR 65 - 3
One-part foam PUR 65 - 4
One-part foam PUR 65 - 5

For detailed information, other images and documents, please select individual articles from the following table.

One-part foam PUR 65

One-part high-yield gun-applied PU foam

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

High-performance foam


Very high throughput (up to 65 L free-expanded foam yield; up to 85 linear meters in a 2.5 cm diameter joint)



Total emptying cylinder


  • Less product waste

  • Significant time and money savings


PU foam can be used all year round


  • Can be used in winter

  • No problem even when used in environments and on surfaces with temperatures as low as -5°C.


Class B2 PU foam of higher quality


  • Structurally finer and more homogeneous foam

  • Cannot be damaged by insects, parasites, moulds or fungi

  • High resistance to chemicals, heat and ageing


Processable PU foam


  • Once hardened, the PU foam can be painted, tinted or plastered

  • Degree of soundproofing tested by the IFT institute of Rosenheim

  • RST value w 59 dB
Notice

The foam expands to up to twice its volume


After applying, use the special cleaner to carefully clean all parts of the gun soiled with PU foam while it is still fresh


If the cylinder is not completely empty, leave it attached to the gun for no more than one week


Use the cleaner to remove smears of foam that have not hardened


Hardened foam can be removed with the special cleaner


The product does not adhere to polyethylene, PTFE, silicone, bitumen or surfaces treated with release agents


Does not contain formaldehyde



Although the technical advice provided is based on our best experience, it should be considered in all cases as purely indicative and must be confirmed by exhaustive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use