Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

1-component gun foam Powerpur Akustik

For detailed information, other images and documents, please select individual articles from the following table.

1-component gun foam Powerpur Akustik

1C gun foam for rapid gap filling.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Insulates

  • Bonds

  • Soundproofs

  • Seals

  • Fills


Good results


  • Up to 55 litres free foaming

  • Lower material costs per running metre and object

  • Lower storage and transport costs


Can be applied at ambient temperatures down to -10°C, minimum can temperature +5°C, see also “processing instructions for Power Pur Akustik at -10°C”


  • Universal year-round foam


Very fine cell structure


  • Excellent quietening and insulating properties


Tested noise protection


  • Application as noise protection foam (RST,W =58 dB). Test certificate from ZAG institute, test report no. 173/15-520-1


High drainage speed, high residual discharge


  • Faster and more efficient application

  • Lower material costs


Building material class B3


  • Complies with DIN 4102


Excellent resistance properties


  • Resistant to a large number of chemical products

  • Resistant to ageing, heat influence

  • Not resistant to UV radiation


Environmentally friendly


  • CFC, HCFC and HFC free
Notice

Caution


  • Foam doubles in size after applying

  • Fresh foam splattering can be easily removed with PU cleaner, item no. 0892 160

  • Remove hardened foam mechanically. Soften and wipe away residue with Profi foam cleaner (0892 160 000)

  • PU gun should be cleaned with PU cleaner, item no. 0892 160

  • Does not adhere to PE, PP, silicone, grease or such like

  • Store can upright