Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

1-component synthetic resin paint
1-component synthetic resin paint - 1
1-component synthetic resin paint - 2
1-component synthetic resin paint - 3

For detailed information, other images and documents, please select individual articles from the following table.

1-component synthetic resin paint

Fast-drying, highly weather-resistant synthetic resin lacquer for machinery and structures.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Short drying time

  • Highly resistant to UV and weathering

  • Excellent coverage

  • High degree of stability under load

  • Excellent application, high final hardness, stable gloss

  • Resistant to temporary exposure to fuels

  • Solids content of base material in percent: 53.6
Notice

Protect from frost. Check the colour prior to application. The substrate must have the correct pre-treatment depending on the substrate. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, refer to the technical data sheet. Specify the colour with RAL or original colour number in item-related text. Your order cannot be processed without this information. In accordance with the German regulation on Solvent-Based Paints and Coatings (ChemVOC FarbV), this product may not be used for repairing vehicle paintwork or for coating structures, their components or decorative elements.



Important!


Specify the colour with RAL or original colour number in item-related text! Your order cannot be processed without this information!


Available colours: See colour index list (Operating instructions 1) in the Documents section

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.