Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

1-component thick-film lacquer
1-component thick-film lacquer - 1
1-component thick-film lacquer - 2
1-component thick-film lacquer - 3
1-component thick-film lacquer - 4
1-component thick-film lacquer - 5
1-component thick-film lacquer - 6
1-component thick-film lacquer - 7
1-component thick-film lacquer - 8
1-component thick-film lacquer - 9
1-component thick-film lacquer - 10
1-component thick-film lacquer - 11
1-component thick-film lacquer - 12
1-component thick-film lacquer - 13

For detailed information, other images and documents, please select individual articles from the following table.

1-component thick-film lacquer

Primer, corrosion protection and lacquer in a single product

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Excellent corrosion protection properties

  • Outstanding covering and filling power

  • Quick drying

  • Huge time savings

  • Highly elastic

  • High degree of shock and impact resistance

  • Good edge coverage

  • Excellent rolling and brushing properties
Notice

Protect from frost. Check the colour prior to application. The substrate must have the correct pre-treatment depending on the substrate. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, refer to the technical data sheet. For improved resistance to petrol, chemicals and UV, as well as for accelerated drying and improved surface hardness, use hardener thinner instead of universal thinner.



Important!


Specify the colour with RAL or original colour number in item-related text! Your order cannot be processed without this information!


Available colours: See colour index list (Operating instructions 1) in the Documents section

Application area
Pressure [bar]Nozzle [mm]Spray passesThinner
Air/flow cup3-51.7-2.52 - 30-15 %
HVLP21.5-1.82 - 30-15 %
Brush-on/roll-on---0-5 %
Airless120 - 1500.4-0.5--
-(65-95°)10-5 %
Drying:
Dust-dryTouch-dryAssembly-readyCan be painted over
Object temperature 20°C25-30 minutes3-4 hours24 hoursOnly with 1-component thick coat lacquer
Object temperature 60°C10-15 minutes20-30 minutes45 minutesOnly with 1-component thick coat lacquer

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.