Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Special single-component foam
Special single-component foam - 1
Special single-component foam - 2

For detailed information, other images and documents, please select individual articles from the following table.

Special single-component foam

To seal components of underground wells

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

For application without gun



Economical


  • replaces costly work with mortar

  • for a smooth and fast filling


Applicator nozzle – ready to use


  • no need for a specific extrusion gun

  • easy and quick use

  • allows use even in difficult-to-reach places


Use of canister


  • once opened, the foam can be used up to a maximum of 2 weeks


Waterproof


  • ensures a fast joint (6-20 hours) and if possible, up to a pressure of 0.5 bar (certificate from MFPA Leipzig PB 5.2/08-049)

  • the foam penetrates into small gaps and seals from inside


High durability


  • stable over time against: petrol, oils and water, colours, chemical substance

  • for cesspools and against all forms of bacteria normally existing in the soil

  • foul liquids

  • can be painted and plastered over
Notice

The foam is not resistant to UV rays. Not suitable for insulating against ingress of water in basements. Maintain the cylinder in an upright position to ensure that the valve is always in the correct condition