Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Würth FLK Pro 310

For detailed information, other images and documents, please select individual articles from the following table.

Würth FLK Pro 310

Würth FLK PRO 310 is a solvent-free, UV-resistant, elastic, very hard-wearing, two-component liquid polyurethane-based waterproof membrane, which a seamless, durable, hydrolysis-resistant. Hardening takes place due to a chemical reaction of two components.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Advantages


  • Formation of a seamless and gapless, elastic membrane

  • High thermal resistance without softening and frost resistance between -30°C to +90°C

  • Long processing time, ideal for manual processing

  • Can be accessed normally

  • Full adhesion to the surface

  • Resistant to hydrolysis, frost and UV rays


Consumption


2.4 - 4.1 kg/m² in one or two layers. The amount is based on the practical application by rolling on a smooth surface with a roller under optimum conditions. Factors such as surface porosity, temperature, humidity, application procedure, processing and fabric lining can increase or decrease the amount used.