Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

2C casting and adhesive resin CERAfix® 203
2C casting and adhesive resin CERAfix<SUP>®</SUP> 203 - 1
2C casting and adhesive resin CERAfix<SUP>®</SUP> 203 - 2
2C casting and adhesive resin CERAfix<SUP>®</SUP> 203 - 3
2C casting and adhesive resin CERAfix<SUP>®</SUP> 203 - 4
2C casting and adhesive resin CERAfix<SUP>®</SUP> 203 - 5

For detailed information, other images and documents, please select individual articles from the following table.

2C casting and adhesive resin CERAfix® 203

2-component epoxy-based casting and adhesive resin for positive casting of cracks and joints in cement screed and concrete

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Three-chamber bag


  • Very clean processing incl. glove and screed clips

  • Portion bags to suit requirements make for easy, quick dispensing

  • Easy to mix in the bag without the need for tools


Excellent creep and penetration properties


  • Penetrates into the thinnest cracks

  • Easy to use


Highly adhesive


  • Creates force-locked and lasting connections

  • Excellent adhesion to mineral surfaces


Fast curing


  • Reduces downtimes

  • Reworking can be performed quickly


Resistant to chemicals


Versatile applications, including areas subject to high stresses, such as craft trades and industry



Water- and frost-resistant once hardened



Suitable for floor heating and electric heating mats

Notice
  • Take care, as the remaining material in the sausage pack can get hot!

  • Cannot be used for structural areas

  • Do not seal cracks and dummy joints until the surface is ready to be covered

  • Do not seal cracks and dummy joints until the screed has matured (permitted CM moisture)

  • Moisture and contamination can severely impair the adhesion of the individual layers to each other!

  • Higher temperatures shorten the application and curing time. Lower temperatures increase the application and curing time. The material consumption also increases at lower temperatures.

  • After long interruptions/waiting times between the individual coats, the surface must be cleaned well and thoroughly sanded. A completely new casting resin must then be applied.

  • After application, the layer must be protected from moisture. Exposure to moisture too early will cause whitening and/or tackiness of the surface and may cause the curing process to fail. Tacky or discoloured surfaces must be removed and reapplied.

  • Cured product residues can be disposed of in accordance with waste code EAK 17 02 03, plastic. Liquid product residues can be disposed of in accordance with waste code EAK 08 01 11, paint and paint waste containing organic solvents or other hazardous substances.

  • To assess how mature the covering is, perform a moisture measurement using the CM device.

  • Edge, field, building and movement joints must be observed. These must be retained or incorporated at the prescribed location and sealed off by suitable means, e.g. edge strips!

  • The technical data sheets of the products used must be observed!

  • Protect surfaces that do not require treatment against exposure to CERAfix 203!

  • Currently applicable regulations must be observed!


For example:


  • DIN 18157

  • DIN 18352

  • DIN 18560

  • DIN EN 13813

  • DIN 1055

  • TKB information sheets from Industrieverband Klebstoffe e. V. (Industry Association of Adhesives)

  • BEB information sheets, published by Bundesverband Estrich und Belag e. V. (Federal Association for Screeds and Coverings).

  • Technical information "Interface coordination for heated floor structures".
Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.