For detailed information, other images and documents, please select individual articles from the following table.
2C cutter 18 mm and blade set
Ultra non-slip and ergonomic with high-quality 2C handle and blade slide
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
High stability and precise blade guidance
- Extremely rugged stainless-steel blade guide.
Automatic blade locking up to a pressure load of 12 kg
Packaging
- Art. No. 071566 275 cutter blade incl. 1 ultra-sharp snap-off blade and 2 replacement blades in the magazine
- Art. No. 071566 053: Blade magazine with 10 ultra-sharp snap-off blades
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!