Ergonomic and balanced handle
- Makes it easy to use the gun
- Possible to release the catch with one hand
High transmission
- The 500 kg push-out force enables gentle and fatigue-free work
- The double transmission optimally distributes the manual power to both push rods
Fast decompression
- Non-drip function prevents material overrun
- Snap-fit function enables improved grip and prevents the cartridge from sliding or falling out
For applying 2-component foams, 2 x 110 ml
- Ergonomic and balanced handle
- Makes it easy to use the gun
- Possible to release the catch with one hand
- High transmission
- The 500kg push-out force enables gentle and fatigue-free work
- The double transmission distributes the manual power to both push rods to optimum effect, quick tension release
- Non-drip function prevents material overrun
- Snap-fit function enables improved grip and prevents the cartridge from sliding or falling out
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!