Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Polyurethane foam 2K TWIST

For detailed information, other images and documents, please select individual articles from the following table.

Polyurethane foam 2K TWIST

Two-component foam for quick installation of door frames

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Excellent adhesion with most standard materials used in the construction industry such as bricks, concrete, plaster, wood, metals, foamed polystyrene, hard PVC and rigid PUR foams.
NoticeUse all foam within 5 minutes after activation! Leaving the foam in the can may cause the can to break apart. Immediately after the foam has fully hardened, it should be protected against UV radiation using e.g. plaster or paints.
National Technical Assessment ITB-KOT-2017/0234 edition 1 Doors must not be installed without the use of mechanical fasteners. Deformation in mounted elements can occur if no mechanical fasteners are used.