2C frame foam

For detailed information, other images and documents, please select individual articles from the following table.

2C frame foam

No pressure required. Cures without additional moisture.

See product details

Available in 1 version
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
  • No pressure required during and after the curing phase

  • Highly adhesive

  • Tack-free after approx. 12–14 minutes

  • Can be cut after approx. 30–35 minutes

  • Cured after approx. 120 minutes
Notice
  • The can must not have a temperature of more than +25°C at the start of use

  • Apply the can promptly after the standing time and use up within 6 minutes. Always foam any excess material — do not leave in the can.

  • Only use to mount construction elements, e.g. door frames. Components must have sufficient inherent stability and should be correctly and professionally configured.

  • The use of door jamb spreaders is also strongly recommended for 2-component foams

  • Avoid use in conjunction with gas-blocking components or receptacles; conduct your own tests if necessary

  • Wear suitable protective gloves and safety glasses during application