2D snap-on coupling and adapter Dynapro slide
2D snap-on coupling and adapter Dynapro slide - 1
2D snap-on coupling and adapter Dynapro slide - 2
2D snap-on coupling and adapter Dynapro slide - 3
2D snap-on coupling and adapter Dynapro slide - 4
2D snap-on coupling and adapter Dynapro slide - 5
2D snap-on coupling and adapter Dynapro slide - 6

For detailed information, other images and documents, please select individual articles from the following table.

2D snap-on coupling and adapter Dynapro slide

See product details

Available in 1 version
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
  • Easy height and tilt adjustment

  • Smooth operation and easy to reach

  • Can be adjusted without the need for tools

  • The fastening positions of the base/front are offset

  • Snap-on coupling can be used from a drawer clear width of at least 138 mm

Dimensions not binding. Subject to technical changes.