Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Square three-chamber light 12/24 V
Square three-chamber light 12/24 V - 1
Square three-chamber light 12/24 V - 2
Square three-chamber light 12/24 V - 3

For detailed information, other images and documents, please select individual articles from the following table.

Square three-chamber light 12/24 V

Universal, LED

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Output: 2.3 W



Connection:


With 0.5 m cable and fastening material

Notice

Includes fastening material


One LCG required on each side of HGV (left and right), max. two LED lamps may be connected to one LCG

ADR-tested


IP68