Sealing plaster stop bead 3D professional with mesh
Sealing plaster stop bead 3D professional with mesh - 1
Sealing plaster stop bead 3D professional with mesh - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sealing plaster stop bead 3D professional with mesh

Sealing plaster stop bead for areas with difficult adhesion, for sealing window and door joints against driving rain

See product details

Available in 1 version
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
Optimum joint sealing on surfaces where adhesion is difficult


  • Reliable through pre-compressed sealing tape

  • Also suitable for insulation thicknesses > 300 mm and large-scale glazing up to 10 m²


Very high 3D movement absorption



PE sealing tape with fingerlift



Secure and long-lasting integration of fabric


Coextruded fabric



Keeps profiles upright


Supported removal tab

Notice

Sealing tape overhang at end of profile means no additional sealing is needed in impact area.


Please note the installation instructions for this product.



Corresponds to Class A of the VDPM guideline.