For detailed information, other images and documents, please select individual articles from the following table.
3D snap-on connection and adjustment adapter Dynapro rail redesigned with improved functions
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Smoother height and inclination adjustment
- Clear symbols to easily identify the adjustment direction
- Wider application scope thanks to the narrower structure of the front locking device: Compatible with module overlay widths of 182 mm
- High stability: Can be used with Dynapro rails up to a load of 70 kg
Dimensions not binding. Dimensions are approximate and subject to possible technical modifications
Snap-on coupling and adjustment adapter secured with 3.5 mm ASSY ∅ screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!