Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Snap-on coupling with adjustment adapter for double unit
Snap-on coupling with adjustment adapter for double unit - 1
Snap-on coupling with adjustment adapter for double unit - 2
Snap-on coupling with adjustment adapter for double unit - 3
Snap-on coupling with adjustment adapter for double unit - 4
Snap-on coupling with adjustment adapter for double unit - 5
Snap-on coupling with adjustment adapter for double unit - 6
Snap-on coupling with adjustment adapter for double unit - 7
Snap-on coupling with adjustment adapter for double unit - 8

For detailed information, other images and documents, please select individual articles from the following table.

Snap-on coupling with adjustment adapter for double unit

Two drawers with one continuous front can be opened with Dynapro Tipmatic soft-close

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Ability to implement wide, handle-less fronts with mechanical opening system

  • Large trigger range through synchronisation bar

  • Tool-free adjustment option
Notice

Min. body width: 1000 mm, max. body width: 2200 mm



Max. load capacity of double drawer: 40 kg



Only the Dynapro guides on the double unit outer walls are equipped with a Tipmatic soft-close unit and activator



For the Dynapro guides on the double unit inner walls, the soft-close unit must be removed