Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

4D snap-on coupling with adjustment adapter
4D snap-on coupling with adjustment adapter - 1
4D snap-on coupling with adjustment adapter - 2
4D snap-on coupling with adjustment adapter - 3
4D snap-on coupling with adjustment adapter - 4
4D snap-on coupling with adjustment adapter - 5
4D snap-on coupling with adjustment adapter - 6
4D snap-on coupling with adjustment adapter - 7
4D snap-on coupling with adjustment adapter - 8
4D snap-on coupling with adjustment adapter - 9
4D snap-on coupling with adjustment adapter - 10
4D snap-on coupling with adjustment adapter - 11

For detailed information, other images and documents, please select individual articles from the following table.

4D snap-on coupling with adjustment adapter

Redesigned snap-on coupling and adjustment adapter of the Dynapro guide with improved function

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Front locking device with integrated depth adjustment

  • Smoother height and inclination adjustment

  • Clear symbols for easy identification of the adjustment direction

  • Wider scope of application due to narrower construction of the front locking device: Can be used from a clear cabinet width of 182 mm

  • High stability: Can be used for Dynapro up to a load of 70 kg
Notice

Depth adjustment can only be used with Dynapro soft-close.


With Dynapro Tipmatic and Dynapro Tipmatic soft-close, depth adjustment is already integrated into the Tipmatic unit and the depth must not be adjusted using the snap-on coupling.

Dimensions not binding. Subject to technical changes!