For detailed information, other images and documents, please select individual articles from the following table.
Universal cleaner 4-in-1 cleaner
High-pressure and floor cleaner for trade and industry.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Universal applications
Dilution of up to 1:200 possible, depending on the application and degree of soiling.
That means only 1 litre of product is needed for 200 litres of cleaning solution.
Suitable for machinery
Suitable for use in high-pressure cleaners and floor cleaning devices. Product is particularly
low-foaming and separates quickly.
pH value in concentrate: approx. 13. ( 1:10 – 12; 1:100 – 11 )
Product monitoring
Appears in the "Salzburg List" of expert services in the 13/04 paper
on water protection at the Salzburg Regional Government Office
Easily biodegradable in accordance with OECD*
Does not compromise the effectiveness of light fluid separators.
*OECD = Organisation for Economic Cooperation and Development
Cleaner is highly alkaline. It must therefore only be applied to surfaces insensitive to alkalis. Do not allow to dry. For thorough cleaning, rinse off with clear water. Store in a frost-free place. Do not use on hot surfaces!
Listed cleaners comply with the following rules and regulations:
- BGBL (German Federal Law Gazette) No. 239/1987 Biodegradability of certain detergent ingredients and determination of the phosphate content
- Austrian standard ÖNORM B 5106 for cleaning and care products suitable for use in washing water recycling systems (in accordance with ÖNORM B 5107)
The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Engine cleaning, floor cleaning, truck attachment and tarpaulin cleaning, tunnel cleaning etc.
- Engine cleaning: Dilution: 1:5 (167 ml and 833 ml water) to 1:15 (63 ml and 937 ml water).
- Workshop floor cleaner for hand and machine cleaning: 1:50 (20 ml and 980 ml water) to 1:200 (5 ml and 995 ml water).
- Tunnel cleaning: 1:50 (20 ml and 980 ml water) to 1:200 (5 ml and 995 ml water).
Car dealerships, industry, maintenance organisations, cleaning organisations, workshops etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!