For detailed information, other images and documents, please select individual articles from the following table.
7-chamber lamp ECOLED II with end outline marker
Full LED retrofit light for Europoint and ECO LED
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
ADR-tested
- Full LED version of the latest generation
- Interchangeable lens, light internally encapsulated -> IP69K
- Trailer detection incl. turn indicator monitoring without additional devices thanks to ISO pulse
- Version optionally with or without end outline marker
- 180° rotatable, therefore can be used on both sides
- Voltage range: 12-24 V
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!