7-chamber lamp ECOLED II with end outline marker
7-chamber lamp ECOLED II with end outline marker - 1
7-chamber lamp ECOLED II with end outline marker - 2

For detailed information, other images and documents, please select individual articles from the following table.

7-chamber lamp ECOLED II with end outline marker

Full LED retrofit light for Europoint and ECO LED

See product details

Available in 2 versions
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
ADR-tested


  • Full LED version of the latest generation

  • Interchangeable lens, light internally encapsulated -> IP69K

  • Trailer detection incl. turn indicator monitoring without additional devices thanks to ISO pulse

  • Version optionally with or without end outline marker

  • 180° rotatable, therefore can be used on both sides

  • Voltage range: 12-24 V