For detailed information, other images and documents, please select individual articles from the following table.
airco well® 19230 pressure cup spray gun with short probe
Special tool for cleaning and flushing the air-conditioning evaporator.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Original TUNAP design
- Ergonomic design, especially around the grip and the thumb rest
- Pistol head in full-metal design
- Manual bleed valve
- Quick-action coupling for probe mounting
- Larger filler opening for chemicals
- Capacity: 1 litres
- Maximum pressure: 10 bar
- Incl. probe (straight, short) for evaporator flushing
- ATEX tested
The pressure cup spray gun is for use only with the TUNAP cleaner for air-conditioning units. After the cleaner has been filled, it must be used up completely at the latest within 60 minutes.
Air-conditioning system cleaning
Consult the air-conditioning unit cleaner service information before use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!