TIPP® A4 stainless steel pipe clamp 2 pieces
TIPP<SUP>®</SUP> A4 stainless steel pipe clamp 2 pieces - 1
TIPP<SUP>®</SUP> A4 stainless steel pipe clamp 2 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

TIPP® A4 stainless steel pipe clamp 2 pieces

Pipe clamp for mounting pipelines in any technical system with significant load requirements

See product details

Available in 25 versions
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
Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Rubber insert: Not suitable for contact with food.