For detailed information, other images and documents, please select individual articles from the following table.
ABS LaddQuick
Mobile ladder securing fixture for protection against tipping and slipping
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Our temporary ladder fixture is entirely made of weather-resistant stainless steel. With 2 safety brackets, you can attach the fixture securely to guttering, flat roofs, sturdy fences or railings. The ABS LaddQuick prevents slipping or sideways tilting. The system is simply clamped between the ladder rungs with special springs.
The ABS LaddQuick can be used in any conventional set of ladders with a minimum rung width of 250 mm. The step has a non-slip surface. With its small dimensions and practical clamping mechanism, the ABS LaddQuick is an ideal aid on the job. It can be conveniently transported from place to place.
Without an additional safety device, there is a risk that a single-section ladder will tilt to one side. Depending on the specific circumstances and the substrate, the feet may also slip to the rear or the sides. This makes it almost impossible to prevent the ladder from falling, with a high risk of injury.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!