Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

ABS Lock III BE Pro-24 support extension
ABS Lock III BE Pro-24 support extension - 1
ABS Lock III BE Pro-24 support extension - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock III BE Pro-24 support extension

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Stainless steel extension (∅ 42 mm) for extending the support tube of the ABS Lock X anchor device

  • The tube extension is available in 100 or 200 mm lengths and is supplied with the energy absorber and the required fastening material
Notice

Available in 100 mm or 200 mm incl. energy absorber and fastening material

  • DIN EN 795:2012, A

  • DIN CEN/TS 16415:2013