For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock III extension
Extension for anchor points of type ABS-Lock III.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
With the ABS-Lock III extension, you can increase the supports of our ABS-Lock III attachment points. The high-quality extension is available in lengths of 100 or 200 mm and is made entirely of weather-resistant stainless steel.
The support extension extends the attachment points of the ABS-Lock III type by an additional 100 or 200 mm. The support is supplied with a sleeve for connection, both components are made of weather-resistant stainless steel.
The support extension extends the anchor points of the ABS-Lock III type by an additional 100 or 200 mm. The support is supplied with a sleeve for connection, both components are made of weather-resistant stainless steel.
- 100 mm or 200 mm
- Incl. fastening material
Just screw the extension onto the upper thread of the support, similar to the final anchor eye.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!