ABS Lock III extension

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock III extension

Extension for anchor points of type ABS-Lock III.

See product details

Available in 2 versions
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
With the ABS-Lock III extension, you can increase the supports of our ABS-Lock III attachment points. The high-quality extension is available in lengths of 100 or 200 mm and is made entirely of weather-resistant stainless steel.



The support extension extends the attachment points of the ABS-Lock III type by an additional 100 or 200 mm. The support is supplied with a sleeve for connection, both components are made of weather-resistant stainless steel.​

Notice

The support extension extends the anchor points of the ABS-Lock III type by an additional 100 or 200 mm. The support is supplied with a sleeve for connection, both components are made of weather-resistant stainless steel.



  • 100 mm or 200 mm

  • Incl. fastening material