Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

ABS Lock X SR extension

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock X SR extension

Extension for anchor points of type ABS-Lock X-SR.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

ABS Safety anchoring devices are also available with a welded support tube for almost all surfaces for greater stability when used in safety harness systems. The thicker pipe (diameter 42 mm) easily withstands the pre-tension required in safety harness systems, meaning these securing devices can also be used as carriers of the more heavily loaded curve elements and end terminals.



If you want to extend the attachment points and system supports of the ABS-Lock X-SR brand, this is no problem – the ABS-Lock X-SR extension is simply screwed onto the support and increases the fall arrester solution by 100 or 200 mm. All the necessary fastening materials are included in the scope of delivery of this high-quality stainless steel extension, as well as a plastic force absorber and easy-to-understand assembly instructions. ​