ABS-LockSeal Plastic XL Sealing cuff

For detailed information, other images and documents, please select individual articles from the following table.

ABS-LockSeal Plastic XL Sealing cuff

From a single mould — extra-high sealing cuff for anchor points on PVC roofs.

See product details

Available in 9 versions
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
The high-quality ABS-LockSeal XL Plastic sealing cuff has been designed especially for plastic roofs. A continuous length of 300 mm allows your specific level to be reached, enabling the cuff to reach above the water-conducting level without additional extensions — the product is homogeneously manufactured from a single piece and can be shortened neatly thanks to the groove cuts. The cuff can be adjusted flexibly to the dimensions of the roof in increments of 20 mm.


The ABS-LockSeal XL Plastic is available in two versions for supports with diameters of 16 mm or 42 mm. The sealing cuffs are tailored for use with fall arresters from ABS Safety and correspond to all rope harness systems and almost every anchor point, with or without support reinforcement.


The heat-shrink tubing, which is included in delivery as standard, is adjusted to the respective support diameter. A 100 mm tube is included in the scope of delivery for the ABS-LockSeal XL Plastic for supports with a diameter of 16 mm. A 150 mm long tube is included with the variant for support tubes with a diameter of 42 mm.

Notice
  • Higher level with 300-mm length

  • Groove cuts at intervals of 20 mm for clean shortening

  • Incl. heat-shrink tubing

  • Plate diameter Ø 22 cm