For detailed information, other images and documents, please select individual articles from the following table.
ABS Roofer set
Always have the complete set of personal protective equipment against falling at hand, with the ABS Roofer Kit
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Complete your personal protective equipment to prevent falling in one go. Our ABS Roofer Kit contains everything roofers etc. need for use at life-threatening heights. The set includes the comfortable safety harness ABS Comfort, a fastener with rope shortener and integrated fall dampener as well as a belt loop. The fastener is available in 4 sizes (5 m, 10 m, 15 m, 23 m). Everything is packed together for you in a practical protective case, so that nothing gets lost.
Scope of delivery:
1x ABS Comfort safety harness
1x lanyard with rope grab and integrated tear webbing shock absorber
1x belt sling
1 x storage bag
- Safety harness (DIN EN 361:2002)
- Fastener available in 4 lengths (5 m, 10 m, 15 m or 23 m)
- Rope shortener for continuous adjustment
- Horizontal and vertical use
- Incl. protective case
For personal safety on flat or steep roofs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!