For detailed information, other images and documents, please select individual articles from the following table.
ABS UniSlide rope glider
Removable rope glider for traversable lifeline systems for reliable protection against falling
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Removable glider for securing one person
- For traversable lifeline systems
- Suitable for stainless steel wire ropes with a thickness of 6 to 8 mm
- Glider made from special bronze alloy with fastening made from V4A stainless steel
- Automatic fastening: Open via the red release button
- Also suitable for hook clamps due to large anchor eyelet
- Maximum security and reliability through compliance with standard EN 795 for anchor devices
- With general technical approval
- Robust, durable and corrosion-resistant even under extreme conditions
Observe the installation specifications of the DiBt National technical approval (Z-14.9-786).
Z-14.9-786
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!