ABS universal slider
ABS universal slider - 1
ABS universal slider - 2

For detailed information, other images and documents, please select individual articles from the following table.

ABS universal slider

ABS ProSlide: Aluminium slider for safety harness systems that can be driven over

See product details

Available in 1 version
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
To use a fully traversable rope safety system, you need a rope glider that travels freely over the intermediate and curved elements. The ABS ProSlide is a high-strength aluminium rope glider that can be used with any ABS-Lock SYS rope protection system. Suitable for both 6 mm and 8 mm-thick stainless steel ropes.



The removable rope glider automatically closes and secures 1 person according to DIN EN 795:2012, C against falling. It opens with the red release button.



A special feature is its larger stop ring, allowing a multitude of different snap hooks and tube hooks to be attached to the ABS ProSlide.