For detailed information, other images and documents, please select individual articles from the following table.
EGR pressure cup spray gun
Special pressure cup spray gun for use with the 925 EGR System Cleaner. The HD-PE pressure cup ensures the safe use of cleaning chemicals. With the 5 mm EGR probe specially developed for this application, soiling can even be reached in difficult component geometries.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Ensures optimum foam output (XFoam technology)
- HD-PE pressure cup for safe use of cleaning chemicals
- Incl. 5 mm EGR probe
- Rated for max. 6 bar inlet pressure
- For cleaning larger components in the intake and exhaust gas system.
Refer to Service Information SI 925.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!