Stand-off installation AMO®-light
Stand-off installation AMO<SUP>®</SUP>-light - 1
Stand-off installation AMO<SUP>®</SUP>-light - 2
Stand-off installation AMO<SUP>®</SUP>-light - 3
Stand-off installation AMO<SUP>®</SUP>-light - 4
Stand-off installation AMO<SUP>®</SUP>-light - 5

For detailed information, other images and documents, please select individual articles from the following table.

Stand-off installation AMO®-light

For fixing light loads to insulated façades. Innovative construction with nylon anchor integrated in the screw shank

See product details

Available in 6 versions
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
Lower cost, since screw and anchor are supplied in a set



Easier installation owing to quick insertion process



Immediate load-bearing capacity: no waiting



AMO-Light screw


Plastic anchor in screw shank made from high-quality polyamide (nylon)



Plastic frame anchor SHARK® UR 10


  • Expands in four directions

  • Very strong anti-rotation lock

  • Made from high-quality polyamide (nylon)


The fixture is attached to the screw shank by screwing a 4 mm chipboard screw (no drill tip, counter thread, ring thread) into the plastic anchor (the plastic anchor is in the screw shank)



Resistant to rotting, weathering and ageing

Notice

Combi set consisting of: AMO®-light screw + plastic frame anchor SHARK® UR 10