For detailed information, other images and documents, please select individual articles from the following table.
Hole saw mount
For the clean removal of the plaster layer when installing the Amo®-Max system
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Test reports 031-02 and 05-141
1. Pre-drill external thermal insulation composite system (without impact)
2. Drill centre drill hole into the substrate
3. Produce a drill hole suitable for the substrate and anchoring element
Insert the reset pin and then install the spacer
Drive in the spacer using the impact sleeve
Remove setting mandrel
1. Set fastening element (e.g. anchor rod) in place
2. Fit spacer and plastic sleeve
Fix and install attachment (in accordance with the installation instructions for the mounting element)
Test reports 031-02 and 05-141
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!