Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Stand-off installation system AMO®-Max plastic sleeve
Stand-off installation system AMO<SUP>®</SUP>-Max plastic sleeve - 1
Stand-off installation system AMO<SUP>®</SUP>-Max plastic sleeve - 2
Stand-off installation system AMO<SUP>®</SUP>-Max plastic sleeve - 3

For detailed information, other images and documents, please select individual articles from the following table.

Stand-off installation system AMO®-Max plastic sleeve

Enables centring of the anchor/anchor rod used in the Amo®-Max spacer

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • For universal use, as combinable with various anchor systems depending on substrate

  • Flexible adjustment of mounting height with different spacing disks

  • For use in cotter-pin installation

  • The AMO-Max system can be disassembled.


Made of glass-fibre reinforced plastic (polyamide PA6)


  • Impact-resistant, abrasion resistant and vibration damping

  • Good resistance to oils and greases

  • Resistant to rotting, weathering and ageing

  • Temperature resistant from -30°C to +100°C
Proof of Performance

Test reports 031-02 and 05-141

Application area
Instructions

1. Pre-drill external thermal insulation composite system (without impact)


2. Drill centre drill hole into the substrate


3. Produce a drill hole suitable for the substrate and anchoring element

Insert the reset pin and then install the spacer

Drive in the spacer using the impact sleeve

Remove setting mandrel

1. Set fastening element (e.g. anchor rod) in place


2. Fit spacer and plastic sleeve

Fix and install attachment (in accordance with the installation instructions for the mounting element)

Pre-drill the ETICS without hammer action, produce the centring hole, produce the drill hole according to the substrate and anchoring element

Inserting the mounting mandrel, attaching the AMO-Max spacer

Drive in the Amo-Max spacer using a ferrule

Pull out the mounting mandrel, place the anchor element

Install the spacer(s) and plastic sleeve

Fix and mount the attachment part according to the set-up instructions of the selected one Anchor Elements

Test reports 031-02 and 05-141