Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

ANTS 18 L COMPACT M-CUBE starter set

For detailed information, other images and documents, please select individual articles from the following table.

ANTS 18 L COMPACT M-CUBE starter set

7 pieces, cordless wet/dry vacuum cleaner incl. battery packs, charger, floor nozzle and two plastic suction tubes

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Starter set consisting of the universal and compact cordless wet/dry vacuum cleaner ANTS 18-36 L M-CUBE with L certification for mobile use on construction sites. The set is rounded off with a high-speed charger, 2x 5 Ah battery packs, a wet/dry floor nozzle and two plastic suction tubes.

  • Dust class L certification with a guaranteed dust collection efficiency of 99 % in accordance with EN 60335-2-69

  • Optimal for use on construction sites due to the robust container with bumper

  • Runtime of 40 minutes in ECO mode with two 5 Ah battery packs

  • ALG 18 V M-CUBE charger

  • 2x 18 V M-CUBE W-CONNECT Li-ion rechargeable batteries

  • Multi-purpose nozzle including replaceable brush strips and rubber lips

  • Pluggable plastic tube