M-Cube ASS18-1/2 inch Compact 18V set

For detailed information, other images and documents, please select individual articles from the following table.

M-Cube ASS18-1/2 inch Compact 18V set

Compact and powerful cordless impact driver with adjustable power levels and high breakaway torque for versatile applications, which was developed by Würth in accordance with the requirements of tradespeople

See product details

Available in 1 version
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
  • Three power levels plus an additional Automatic mode that shuts down the engine when the impact mechanism is started, thus minimising the risk of damage to the screw connection

  • High speed and impact frequency result in a higher breakaway torque of up to approx. 800 Nm, which also enables seized wheel nuts to be loosened

  • The brushless motor with overload protection requires little maintenance and is long lasting and powerful

  • Effortless and user-friendly working thanks to the compact and lightweight design with rubberised handle

  • No recoil or torque effect on the wrist

  • Optimum illumination of the working area thanks to triple LED on the gear head
Notice

Impact screwdrivers are not dynamometric screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact driver. Use hearing and eye protection.