ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 1
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 2
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 3
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 4
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 5
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 6
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 7
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 8
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 9
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 10
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 11

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas

  • Head type: Countersunk milling pocket head
  • Head details: Milling pockets
  • Thread type: Wood screw thread
  • Thread design: Partial thread
  • Thread format: Coarse thread
  • Shape of tip: Tip with hilltop milling cutter
  • Material: Hardened steel
  • Surface: Zinc plated
  • Colour: Silver
  • Suitable for use in the following materials: Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL
  • RoHS-compliant: Yes

See product details

Available in 101 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Thread length (lg) Head diameter Quantity PU
price/PU
0190180100
8 mm 100 mm 60 mm 15 mm
75 pcs
0190180120
8 mm 120 mm 80 mm 15 mm
75 pcs
0190180140
8 mm 140 mm 80 mm 15 mm
75 pcs
0190180160
8 mm 160 mm 80 mm 15 mm
75 pcs
0190180180
8 mm 180 mm 80 mm 15 mm
75 pcs
0190180200
8 mm 200 mm 80 mm 15 mm
75 pcs
0190180220
8 mm 220 mm 100 mm 15 mm
75 pcs
0190180240
8 mm 240 mm 100 mm 15 mm
75 pcs
0190180260
8 mm 260 mm 100 mm 15 mm
75 pcs
0190180280
8 mm 280 mm 100 mm 15 mm
75 pcs
0190180300
8 mm 300 mm 100 mm 15 mm
75 pcs
0190180320
8 mm 320 mm 100 mm 15 mm
100 pcs
0190180340
8 mm 340 mm 100 mm 15 mm
100 pcs
0190180360
8 mm 360 mm 100 mm 15 mm
100 pcs
0190180380
8 mm 380 mm 100 mm 15 mm
100 pcs
0190180400
8 mm 400 mm 100 mm 15 mm
100 pcs
019018080
8 mm 80 mm 50 mm 15 mm
75 pcs
0190110100
10 mm 100 mm 60 mm 18.5 mm
50 pcs
0190110120
10 mm 120 mm 80 mm 18.5 mm
50 pcs
0190110140
10 mm 140 mm 80 mm 18.5 mm
50 pcs
0190110160
10 mm 160 mm 100 mm 18.5 mm
50 pcs
0190110180
10 mm 180 mm 100 mm 18.5 mm
50 pcs
0190110200
10 mm 200 mm 100 mm 18.5 mm
50 pcs
0190110220
10 mm 220 mm 100 mm 18.5 mm
50 pcs
0190110240
10 mm 240 mm 100 mm 18.5 mm
50 pcs
0190110260
10 mm 260 mm 100 mm 18.5 mm
50 pcs
0190110280
10 mm 280 mm 100 mm 18.5 mm
50 pcs
0190110300
10 mm 300 mm 100 mm 18.5 mm
50 pcs
0190110320
10 mm 320 mm 120 mm 18.5 mm
50 pcs
0190110340
10 mm 340 mm 120 mm 18.5 mm
50 pcs
0190110360
10 mm 360 mm 120 mm 18.5 mm
50 pcs
0190110380
10 mm 380 mm 120 mm 18.5 mm
50 pcs
0190110400
10 mm 400 mm 120 mm 18.5 mm
50 pcs
019011080
10 mm 80 mm 50 mm 18.5 mm
50 pcs
019013020
3 mm 20 mm 12 mm 5.9 mm
1000 pcs
019013025
3 mm 25 mm 17 mm 5.9 mm
1000 pcs
019013030
3 mm 30 mm 17 mm 5.9 mm
1000 pcs
019013035
3 mm 35 mm 22 mm 5.9 mm
1000 pcs
019013040
3 mm 40 mm 25 mm 5.9 mm
500 pcs
019013520
3.5 mm 20 mm 12 mm 7 mm
1000 pcs
019013525
3.5 mm 25 mm 17 mm 7 mm
1000 pcs
019013530
3.5 mm 30 mm 18 mm 7 mm
1000 pcs
019013535
3.5 mm 35 mm 21 mm 7 mm
1000 pcs
019013540
3.5 mm 40 mm 25 mm 7 mm
500 pcs
019013545
3.5 mm 45 mm 30 mm 7 mm
500 pcs
019013550
3.5 mm 50 mm 30 mm 7 mm
500 pcs
019014020
4 mm 20 mm 12 mm 8 mm
1000 pcs
019014025
4 mm 25 mm 18 mm 8 mm
1000 pcs
019014030
4 mm 30 mm 18 mm 8 mm
500 pcs
019014035
4 mm 35 mm 21 mm 8 mm
500 pcs
019014040
4 mm 40 mm 24 mm 8 mm
500 pcs
019014045
4 mm 45 mm 29 mm 8 mm
500 pcs
019014050
4 mm 50 mm 33 mm 8 mm
500 pcs
019014055
4 mm 55 mm 34 mm 8 mm
250 pcs
019014060
4 mm 60 mm 34 mm 8 mm
250 pcs
019014070
4 mm 70 mm 34 mm 8 mm
200 pcs
0190160130
6 mm 130 mm 70 mm 12 mm
100 pcs
0190160140
6 mm 140 mm 70 mm 12 mm
100 pcs
0190160150
6 mm 150 mm 70 mm 12 mm
100 pcs
0190160160
6 mm 160 mm 70 mm 12 mm
100 pcs
0190160180
6 mm 180 mm 70 mm 12 mm
100 pcs
0190160200
6 mm 200 mm 70 mm 12 mm
100 pcs
0190160220
6 mm 220 mm 70 mm 12 mm
100 pcs
0190160240
6 mm 240 mm 70 mm 12 mm
100 pcs
0190160260
6 mm 260 mm 70 mm 12 mm
100 pcs
0190160280
6 mm 280 mm 70 mm 12 mm
100 pcs
0190160300
6 mm 300 mm 70 mm 12 mm
100 pcs
019016040
6 mm 40 mm 24 mm 12 mm
250 pcs
019016050
6 mm 50 mm 32 mm 12 mm
250 pcs
019016060
6 mm 60 mm 37 mm 12 mm
200 pcs
019016070
6 mm 70 mm 42 mm 12 mm
200 pcs
019016080
6 mm 80 mm 50 mm 12 mm
100 pcs
019016090
6 mm 90 mm 50 mm 12 mm
100 pcs
0190180460
8 mm 460 mm 100 mm 15 mm
50 pcs
0190180540
8 mm 540 mm 100 mm 15 mm
50 pcs
0190180420
8 mm 420 mm 100 mm 15 mm
50 pcs
0190180500
8 mm 500 mm 100 mm 15 mm
50 pcs
019018060
8 mm 60 mm 40 mm 15 mm
75 pcs
019014535
4.5 mm 35 mm 21 mm 8.9 mm
500 pcs
019014540
4.5 mm 40 mm 26 mm 8.9 mm
500 pcs
019014545
4.5 mm 45 mm 26 mm 8.9 mm
500 pcs
019014550
4.5 mm 50 mm 28 mm 8.9 mm
250 pcs
019014560
4.5 mm 60 mm 33 mm 8.9 mm
250 pcs
019014570
4.5 mm 70 mm 38 mm 8.9 mm
200 pcs
019014580
4.5 mm 80 mm 43 mm 8.9 mm
200 pcs
0190150100
5 mm 100 mm 52 mm 9.6 mm
100 pcs
0190150110
5 mm 110 mm 52 mm 9.6 mm
100 pcs
0190150120
5 mm 120 mm 62 mm 9.6 mm
100 pcs
019015030
5 mm 30 mm 20 mm 9.6 mm
500 pcs
019015035
5 mm 35 mm 20 mm 9.6 mm
500 pcs
019015040
5 mm 40 mm 25 mm 9.6 mm
500 pcs
019015045
5 mm 45 mm 30 mm 9.6 mm
250 pcs
019015050
5 mm 50 mm 30 mm 9.6 mm
250 pcs
019015055
5 mm 55 mm 32 mm 9.6 mm
250 pcs
019015060
5 mm 60 mm 37 mm 9.6 mm
250 pcs
019015070
5 mm 70 mm 42 mm 9.6 mm
200 pcs
019015080
5 mm 80 mm 42 mm 9.6 mm
100 pcs
019015090
5 mm 90 mm 47 mm 9.6 mm
100 pcs
0190160100
6 mm 100 mm 60 mm 12 mm
100 pcs
0190160110
6 mm 110 mm 70 mm 12 mm
100 pcs
0190160120
6 mm 120 mm 70 mm 12 mm
100 pcs
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
Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, 1 bit for many screw diameters

  • Compatibility with previous AW drive


Significant reduction in the amount of force required when turning the screw


  • Low gap effect when immersing the shank due to the displacement milling effect of the milling shank

  • Minimised risk of screw breakage due to high breaking torque

  • Reduced risk of injury from protruding metal chips due to the integration of the milling shank into the thread

  • High protection of the application tools


No over-tightening or stripping and high feed


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better anchoring thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Low gap effect due to displacement effect of the dome-shaped milling elements in the tip

  • Friction-reduced thread rotation allows reduction of the screw-in force to be applied


High strength values and ductility


  • Adjusted heat treatment guarantees high strength values and high ductility
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Use the Würth timber construction software for dimensioning of ASSY screws from a diameter of 5 mm

  • Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. If used outdoors and in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 or A4 stainless steel screws and, if atmosphere contains chlorine, HCR stainless steel screws

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed