ASSY® 4 TRH gate hinge screw Steel zinc-nickel black full thread truss head
ASSY<SUP>®</SUP> 4 TRH gate hinge screw Steel zinc-nickel black full thread truss head - 1
ASSY<SUP>®</SUP> 4 TRH gate hinge screw Steel zinc-nickel black full thread truss head - 2
ASSY<SUP>®</SUP> 4 TRH gate hinge screw Steel zinc-nickel black full thread truss head - 3
ASSY<SUP>®</SUP> 4 TRH gate hinge screw Steel zinc-nickel black full thread truss head - 4
ASSY<SUP>®</SUP> 4 TRH gate hinge screw Steel zinc-nickel black full thread truss head - 5
ASSY<SUP>®</SUP> 4 TRH gate hinge screw Steel zinc-nickel black full thread truss head - 6
ASSY<SUP>®</SUP> 4 TRH gate hinge screw Steel zinc-nickel black full thread truss head - 7
ASSY<SUP>®</SUP> 4 TRH gate hinge screw Steel zinc-nickel black full thread truss head - 8
ASSY<SUP>®</SUP> 4 TRH gate hinge screw Steel zinc-nickel black full thread truss head - 9
ASSY<SUP>®</SUP> 4 TRH gate hinge screw Steel zinc-nickel black full thread truss head - 10
ASSY<SUP>®</SUP> 4 TRH gate hinge screw Steel zinc-nickel black full thread truss head - 11

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

ASSY® 4 TRH gate hinge screw Steel zinc-nickel black full thread truss head

Special black full-thread screw with high corrosion resistance (500 h salt spray test), large round head and underside shank reinforcement for fastening gate fittings or metal units made of flat steel to wood

Pročitajte opis artikla

8 verzije/a je dostupno