Plumber's sealing screw, colour
Plumber's sealing screw, colour - 1
Plumber's sealing screw, colour - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plumber's sealing screw, colour

High-quality 2-component paint coating, abrasion-resistant and weather-resistant

  • Nominal diameter: 4.5 mm
  • Washer diameter: 15 mm
  • Material: Stainless steel A2
  • Material of the washer: Stainless steel A2
  • Surface of the washer: Lacquered
  • Sealing-washer material: EPDM
  • Internal drive: AW20

See product details

Available in 67 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Thread length Surface Colour Quantity PU
price/PU
0238800025
25 mm 17 mm Lacquered Pure white
100 pcs
0238800045
45 mm 28 mm Lacquered Pure white
100 pcs
0238800035
35 mm 21 mm Lacquered Pure white
100 pcs
0238802025
25 mm 17 mm Lacquered Deep black
100 pcs
0238803025
25 mm 17 mm Lacquered Red brown
100 pcs
0238802035
35 mm 21 mm Plain Deep black
100 pcs
0238803035
35 mm 21 mm Lacquered Red brown
100 pcs
0238803045
45 mm 28 mm Lacquered Red brown
100 pcs
0238012045
45 mm 28 mm Plain Copper brown
200 pcs
0238011035
35 mm 21 mm Plain Sepia brown
200 pcs
0238013035
35 mm 21 mm Plain Grey white
200 pcs
0238013025
25 mm 17 mm Plain Grey white
200 pcs
0238013045
45 mm 28 mm Plain Grey white
200 pcs
0238013100
100 mm 70 mm Plain Grey white
50 pcs
0238012025
25 mm 17 mm Plain Copper brown
200 pcs
0238014035
35 mm 21 mm Plain Anthracite grey RAL 7016
200 pcs
0238012035
35 mm 21 mm Plain Copper brown
200 pcs
0238016035
35 mm 21 mm Plain Testa di Moro
200 pcs
0238016045
45 mm 28 mm Plain Testa di Moro
200 pcs
0238015045
45 mm 28 mm Plain Brown grey RAL 7013
200 pcs
0238015025
25 mm 17 mm Plain Brown grey RAL 7013
200 pcs
0238016025
25 mm 17 mm Plain Testa di Moro
200 pcs
0238014045
45 mm 28 mm Plain Anthracite grey RAL 7016
200 pcs
0238018025
25 mm 17 mm Plain Moss green
200 pcs
0238015100
100 mm 70 mm Plain Brown grey RAL 7013
50 pcs
0238015035
35 mm 21 mm Plain Brown grey RAL 7013
200 pcs
0238019045
45 mm 28 mm Plain Oxide red
200 pcs
0238019025
25 mm 17 mm Plain Oxide red
200 pcs
0238018045
45 mm 28 mm Plain Moss green
200 pcs
0238018035
35 mm 21 mm Plain Moss green
200 pcs
0238019080
80 mm 43 mm Plain Oxide red
100 pcs
0238802045
45 mm 28 mm Lacquered Deep black
100 pcs
0238019035
35 mm 21 mm Plain Oxide red
200 pcs
0238020035
35 mm 21 mm Plain Traffic grey
200 pcs
0238021045
45 mm 28 mm Plain White aluminium
200 pcs
0238020045
45 mm 28 mm Plain Traffic grey
200 pcs
0238020025
25 mm 17 mm Plain Traffic grey
200 pcs
0238021035
35 mm 21 mm Plain White aluminium
200 pcs
0238014025
25 mm 17 mm Plain Anthracite grey RAL 7016
200 pcs
0238015120
120 mm 70 mm Plain Brown grey RAL 7013
50 pcs
0238011045
45 mm 28 mm Plain Sepia brown
200 pcs
0238022045
45 mm 28 mm Plain Mouse grey
200 pcs
0238022025
25 mm 17 mm Plain Mouse grey
200 pcs
0238022035
35 mm 21 mm Plain Mouse grey
200 pcs
0238014100
100 mm 70 mm Plain Anthracite grey RAL 7016
50 pcs
0238021025
25 mm 17 mm Plain White aluminium
200 pcs
0238012100
100 mm 70 mm Plain Copper brown
50 pcs
0238013080
80 mm 43 mm Plain Grey white
100 pcs
0238014080
80 mm 43 mm Plain Anthracite grey RAL 7016
100 pcs
0238015080
80 mm 43 mm Plain Brown grey RAL 7013
100 pcs
0238016080
80 mm 43 mm Plain Testa di Moro
100 pcs
0238018080
80 mm 43 mm Plain Moss green
100 pcs
0238014120
120 mm 70 mm Plain Anthracite grey RAL 7016
50 pcs
0238012080
80 mm 43 mm Plain Copper brown
100 pcs
0238013060
60 mm 43 mm Plain Grey white
100 pcs
0238014060
60 mm 43 mm Plain Anthracite grey RAL 7016
100 pcs
0238015060
60 mm 43 mm Plain Brown grey RAL 7013
100 pcs
0238016060
60 mm 43 mm Plain Testa di Moro
100 pcs
0238018060
60 mm 43 mm Plain Moss green
100 pcs
0238019060
60 mm 43 mm Plain Oxide red
100 pcs
0238022060
60 mm 43 mm Plain Mouse grey
100 pcs
0238023025
25 mm 17 mm Lacquered Grey aluminium RAL 9007
200 pcs
0238023035
35 mm 22 mm Lacquered Grey aluminium RAL 9007
200 pcs
0238023045
45 mm 28 mm Lacquered Grey aluminium RAL 9007
200 pcs
0238024045
45 mm 45 mm Plain Traffic grey B RAL 7043
200 pcs
0238024035
35 mm 35 mm Plain Traffic grey B RAL 7043
200 pcs
0238024025
25 mm 25 mm Plain Traffic grey B RAL 7043
200 pcs
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
  • Vulcanised-on, high-quality EPDM seal

  • ASSY screw

  • AW drive
Notice

The colours may differ slightly from the original colour for production-related reasons.