ASSY® FBS Steel, DSP, AW
ASSY<SUP>®</SUP> FBS Steel, DSP, AW - 1
ASSY<SUP>®</SUP> FBS Steel, DSP, AW - 2
ASSY<SUP>®</SUP> FBS Steel, DSP, AW - 3

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® FBS Steel, DSP, AW

The ASSY screw for all fittings in wooden window construction and furniture construction.

See product details

Available in 3 versions
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
  • DVO, blue

  • No drill tip

  • Head = ~ 7 mm diameter

  • 75° countersunk head

  • No restraining grooves. Adjust over-turning torque for automatic screwing systems!

  • 20° point

  • Sorted for external parts


* DVO blue:


Corrosion resistance in accordance with DIN 500 2155


On the head: Before formation of white rust: at least 144 hours


Before formation of red rust: at least 264 hours