ASSY®plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 1
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 2
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 3
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 4
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 5
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 6
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 7
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 8
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 9
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 10
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 11

Sélectionnez individuellement des articles dans le tableau suivant pour obtenir des détails ainsi que des images et des documents supplémentaires.

ASSY®plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white

Special full-thread screw with small cylinder head for high-load-bearing wood-wood connections or reinforcements in structural wood construction, which also require small edge and screw clearances, in dry indoor or humid areas

Lire la description de l'article

Disponible en 2 versions