ASSY®plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 1
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 2
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 3
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 4
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 5
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 6
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 7
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 8
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 9
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 10
ASSY<SUP>®</SUP>plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white - 11

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

ASSY®plus VG 4 CH construction screw Zinc-plated steel full thread cylinder head shank painted white

Special full-thread screw with small cylinder head for high-load-bearing wood-wood connections or reinforcements in structural wood construction, which also require small edge and screw clearances, in dry indoor or humid areas