For detailed information, other images and documents, please select individual articles from the following table.
ASSYplus FBS
The screw for mounting fittings on wooden windows.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- AW 20 drive
Advantage:
Excellent power transmission and reduced bit wear, even when used in automatic systems.
- Sharp, single-flight asymmetrical thread
Advantage:
High overtorques and pull-out values.
- Plastic non-friction coating
Advantage:
Low screw-in torque.
- 75° countersunk head ø 7 mm
Advantage:
Clean countersinking of the head even with flat fittings.
Especially for Maco and Rotto fittings. Tested by Maco!
- Drill tip
Advantage:
Splitting and tearing of the wood is prevented.
- Restraining grooves
Advantage:
When countersinking the head in the fitting, the over-turning torque is increased to such a degree that over-turning of the screw is prevented, especially in soft wood.
- Blue passivated (no increased corrosion protection)
- DVO, blue*
- Drill tip
- Head = ~ 7 mm diameter
- 75° countersunk head
- No restraining grooves
- Adjust over-turning torque for automatic screwing systems!
- Sorted for external parts
* DVO blue:
Corrosion resistance in accordance with DIN 500 2155.
On the head: Before formation of white rust: at least 144 hours
Before formation of red rust: at least 264 hours
All fittings, such as gear parts, corner and shear bearings and closing fittings, can be fastened to wooden windows without pre-drilling.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!